£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
Push-On Type
Attribute | Value |
---|---|
Brand | Stephens |
Compatible Fluid | Hydraulic Fluid |
Connector Type | Push-On |
Hydraulic Tool Type | Hydraulic Connector |
Material | Steel |
MFR Part No. | POC1 |
Product Type | Hydraulic Connector |
Thread Size | 1/8" BSP |
UNSPSC Code | 23151822 |