noscriptRust-oleum 2190 Hard Hat® Flat White High Performance Topcoat Aerosol Paint - 500ml 2190 | Cromwell Tools

Rust-oleum

2190 Hard Hat® Flat White High Performance Topcoat Aerosol Paint - 500ml

SKU:

RUS7752190W

MPN:

2190

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (11)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Formulated with a fast drying short oil soya alkyd this high performance topcoat range provides strong surface protection for bare metals, wood and concrete. With a high temperature threshold of 100 °C the high gloss finish of this topcoat is resistant to chipping, cracking and peeling, retaining its colour for longer thanks to its high quality pigmentation. The topcoat formula is fast-drying in just 10-15 minutes to allow for a faster recoat time.


    Features and Benefits
    • Creates a high gloss finish with excellent colour retention
    • Provides strong and durable surface protection
    • Short oil soya alkyd formulation for higher quality pigmentation
    • Resistant to damage and peeling with a temperature threshold of 100 °C
    • Fast drying (10-15 mins) allows for quicker and easier recoating
    • Available in a range of colours


    Typical applications
    • Metalwork
    • Woodwork
    • Concrete
    • Prepainted metal


    Warning
    • Highly Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rust-oleum

    Colour

    White

    Container Type

    Aerosol

    Coverage per Container

    2.5

    Drying Time

    Recoat 1-48hrs Touch dry 15mins

    EAN

    8715743006173

    ECLASS Code

    22170102

    Finish

    Matt

    For Use On

    Masonry Metal Wood

    MFR Part No.

    2190

    Product Type

    Paint

    RAL Colour

    No RAL Colour

    Series

    Hard Hat®

    Size

    500ml

    Supplier Colour

    White Matt

    UNSPSC Code

    31211507