£11.79
Ex VAT
£14.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
8 Variations Available
Product Details
Product Specification
Product Documents
Hammerite Direct to Rust Smooth metal paint provides outdoor metal surfaces with a glossy long lasting finish. Acting as a primer, undercoat and top-coat all in one the aerosol delivers an even coverage that can be applied directly to rust with minimal effort (just brush off loose debris to prepare the surface for application).
Features and Benefits
• Provides a glossy finish to outdoor metal surfaces
• Can be applied directly to rusted surfaces (once debris has been removed)
• Easy aerosol application makes even coverage easy
• Quick drying repaintable in just 15mins
• Available in a range of colours
Typical Applications
• Metalwork
• Outdoor
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Blue |
Container Type | Aerosol |
Coverage per Container | 0.5m² |
Drying Time | 15 min Repaintable after 15 min |
EAN | 5011867224138 |
ECLASS Code | 22170102 |
Finish | Gloss |
For Use On | Metal |
MFR Part No. | 5092970 |
Product Type | Paint Protector |
Series | Direct to Rust |
Size | 400ml |
Supplier Colour | Blue |
UNSPSC Code | 31211507 |