£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for use with petrol, oil and water, these tin-plated funnels are ideal for dispensing fluids into a small area, in a controlled manner. Available in two sizes, the product possesses a straight, rigid nozzle.
Features and Benefits
• Tin plating is resistant to corrosion making for a durable product
• Available in two sizes to best suit your needs
• Simple yet effective way of controlling the dispensing of fluids
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 200mm |
EAN | 5036140116184 |
ECLASS Code | 32031709 |
Material | Tin-Plated |
MFR Part No. | LEBUS200 |
Number of Pieces | 1 |
Overall Length | 290mm |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |