£4.29
Ex VAT
£5.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
3-in-One's original oil, specially formulated to lubricate, clean and prevent rust. Easy to apply either by drip or aerosol it can be used for a variety of domestic and industrial applications from skate wheels to workshop machinery.
Features and Benefits
• Cleans components and actively lubricates moving parts
• Prevents rust with good anti-corrosion properties
• Easy to apply vie drip or aerosol for precise lubrication
Typical Applications
• Domestic
• Workshop
• Bicycles
• Skates
• Automotive
• Mechanical
Attribute | Value |
---|---|
Brand | 3-in-one |
Container Type | Aerosol |
EAN | 0012382441357 |
ECLASS Code | 23060102 |
For Use On | Metal Tools |
MFR Part No. | 44135 |
Product Type | Multi-Purpose Lubricant |
Series | Original |
Size | 200ml |
Type | Lubricant |
UNSPSC Code | 15121514 |