£17.99
Ex VAT
£21.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Chainspray Chain & Drive Lubricant from Ambersil is a lubricating and protective agent that can be used on all types of drive chains, including production line, door mechanisms, quarry plant, and drying oven doors. Its convenient aerosol form allows for easy coverage with maximum adhesion and excellent penetration.
Features and Benefits
• Maximum adhesion to chain link with excellent penetration and lubrication
• Excellent corrosion protection properties
• Versatile due to high temperature resistance of up to 200°C continuous (300°C intermittent)
• Can be used indoors and out for compete protection
• Increases lifespan of components
Typical Applications
• Fork lift trucks
• Bottle washing plant
• Lifting
• Textile machinery
• Canning machinery
• Packaging machinery
• Escalator manufacturers
• Cement and quarry plant chains on furnace doors
• Paper making machinery
• Chain driven belts and machinery
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370216 |
ECLASS Code | 23060102 |
For Use On | Chains |
MFR Part No. | 31575 |
Operating Temperature Range | -15 to +300°C |
Product Type | Chain/Drive Lubricant |
Series | Chainspray |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |