Q8 Oils

Rembrandt EP2, Extreme Pressure Grease, Tin, 12.5kg

SKU:

HUN7403574G

MPN:

2632004/044

£82.49

Ex VAT

£98.99

Inc VAT

IN STOCK (4)

    Product Details

    Q8 Rembrandt EP 2 is a multi-purpose lithium grease designed to hold up in extreme pressures and high up to 130°C. With a formula based on mineral oil Rembrandt EP 2 has optimum pumpability thanks to its smooth structure. With advanced roll stability and incorporating high anti-wear properties alongside rust protection the grease also boasts a long service live for optimum protection and lubrication.


    Features and Benefits
    • Lithium grease for use in automotive and industrial applications
    • Increases component durability with its anti-wear and anti-corrosion properties
    • Designed for use in extreme pressure environments
    • Advanced mechanical stability
    • Temperature resistant up to 130°C


    Typical Applications
    • Industrial
    • Automotive
    • Mechanical


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Q8 Oils

    Colour

    Brown

    Container Type

    Tin

    ECLASS Code

    23060100

    Features

    anti-friction bearings operating under heavy or shock-loaded conditions EP additive to give excellent anti-wear properties

    For Use On

    Bearings

    MFR Part No.

    2632004/044

    NLGI Grade

    2

    Operating Temperature Range

    0 to 110°C

    Product Type

    Extreme Pressure Grease

    Series

    Rembrandt EP2

    Size

    12.5kg

    UNSPSC Code

    15121902