£137.00
Ex VAT
£164.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This general purpose lithium grease utilises advanced low zinc additive technology to provide long lasting protection. The extreme pressure agents present in the grease ensure excellent protection of bearings components that are subject to heavy shock loading. Operates from -20 to 120°C.
Features and Benefits
• Versatile, general purpose grease
• Low zinc additive technology ensures a long service life
• Provides excellent protection using extreme pressure agents
• Keeps it's thickness, making it last longer and keeping your machines running smoothly
• Good water resistance remaining on the surface even in the presence of water
• Fights rust on metal surfaces such as copper and steel
Typical Applications
• General purpose grease that protects bearings components
Attribute | Value |
---|---|
Brand | Castrol |
Colour | Yellow |
Container Type | Tub |
ECLASS Code | 23060100 |
Features | Extreme pressure agents protect bearings General-purpose low zinc additive technology |
For Use On | Gears |
MFR Part No. | 9034-4350 |
NLGI Grade | 3 |
Operating Temperature Range | -20 to 120°C |
Product Type | General Purpose Grease |
Size | 12.5kg |
UNSPSC Code | 15121902 |