£20.99
Ex VAT
£25.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Super Lube® is a multi-purpose synthetic lubricant that helps to reduce friction and wear with the addition of PTFE, whilst also preventing rust and corrosion. Withstanding continuous temperatures of -23°C to 176°C it is safe for use on metal, rubber, plastic, wood, leather, fabric & painted surfaces. Its long-lasting formula resists melting, drying out, wash out and separation. PTFE is a hydrophobic and dense elastomer which has excellent resistances to high temperatures, making it ideal as a component of lubricants.
Features and Benefits
• Multi-purpose synthetic lubricant for a range of applications
• Inclusion of PTFE helps to reduce friction and wear
• Prevents rust and corrosion for prolonged component lifespan
• Withstands continuous temperatures of -23°C to 176°C
• Safe on metal, rubber, plastic, wood, leather, fabric & painted surfaces
• Long lasting formula resists, melting, dry out, wash out and separation
Typical Applications
• Industrial
• Workshop
• On-site
Standards
• Oil pen & grease USDA H1 listed for incidental food contact in meat & poultry plants
• Aerosol USDA H2 listed
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | Chains Tools |
MFR Part No. | 399419 |
Operating Temperature Range | -42 to 232°C |
Product Type | Multi-Purpose Lubricant |
Series | Super Lube |
Size | 375ml |
Type | Lubricant |
UNSPSC Code | 15121514 |