£8.29
Ex VAT
£9.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
WD-40® Specialist High-Performance Silicone spray lubricant is great for use on high-pressure equipment. It displaces moisture and provides excellent lubrication, protecting and extending the life of your tools and equipment.
With its silicone-based formula, it's perfect for using on rubber parts like pipes, window seals, plumbing fittings and belts. It's also suitable for use on metal, plastic and wood, without it leaving a stain.
Actively repelling dust, dirt, oil and grime it protects against dirt build-up that can create damaging residues. With just a coat of Silicone Lubricant, you can be sure that things will stay clean and conditioned, and functioning smoother for longer
WD-40 works in challenging conditions, so our lubricant will perform in most types of weather, and all-year round. It's designed to keep working in temperatures ranging from -35°C to +200°C and with the Smart Straw applicator you can rely on the clever 360° valve to work efficiently at every angle, even upside down and in hard-to-reach areas.
Features and Benefits
• Effective waterproofing and protection against moisture
• Silicone formula makes it suitable for use on a variety of surfaces
• Prevents rust and corrosion
• Prevents parts from sticking and binding
• Specially formulated for improving high-pressure performance
• Smart Straw and 360° valve allow coverage in hard-to-reach places
Typical Applications
• Belts
• Seals
• Rails and runners
• Plastics
• Rubber
• Wood
• Metal
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | WD-40 |
Container Type | Aerosol |
EAN | 5032227443778 |
ECLASS Code | 23060102 |
For Use On | Wood |
MFR Part No. | 44377 |
Operating Temperature Range | -35 to 200°C |
Product Type | Silicone Lubricant |
Series | Specialist |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |