Kennedy

Hydraulic Nipple, 90°, M8x1.25, Steel

SKU:

KEN5410950K

MPN:

5410950K

£0.69

Ex VAT

£0.83

Inc VAT

IN STOCK (50+)

    Product Details

    For use with Kennedy grease guns and all other hydraulic grease equipment.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connector Type

    Hydraulic Standard Duty

    EAN

    5036140116764

    Hydraulic Tool Type

    Hydraulic Nipple

    Material

    Steel

    Nipple Type

    90°

    Overall Length

    18mm

    Product Type

    Hydraulic Nipple

    Spanner Size

    9mm

    Thread Size

    M8x1.25

    UNSPSC Code

    20121306