£124.00
Ex VAT
£148.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Alpha SP gear oils have been founded using highly refined mineral oil enhanced with extreme pressure additive technology to provide exceptional high load carrying capacity & thermal stability.
Features and Benefits
• Excellent thermal stability, oxidation resistance & viscosity characteristics for high performance in extreme pressure environments
• Versatile oil fully compatible with silicone, nitrile & fluoropolymer seal materials
• Clean gear additive technology ensures enhanced filter life & low deposit formation
• Maximum protection of gears against wear and shock-loading
• Good demulsification characteristics & water separation improves productivity and increases equipment reliability
• High corrosion protection copper & metal surfaces to reduce maintenance & wear
• Lead-free additives to eliminate metal contamination in the workplace & environment
Typical Applications
• Metals (ferrous & non-ferrous)
• Industrial gear boxes (forced circulation, splash and oil bath lubrication)
• Gears (spur/helical)
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Gears Machinery Metal |
MFR Part No. | 1443A8 |
Product Type | Gear Oil |
Series | Alpha SP 100 |
Size | 20ltr |
Standards Met | AGMA 9005 - D94 David Brown Type E DIN 51517 Part 3 Flender Hansen Transmissions US Steel 224 |
UNSPSC Code | 15121503 |
Viscosity | 100 |
Viscosity Grade | 100 |