Castrol

HYSPIN AWS 100,Hydraulic Oil,Bottle,20ltr

SKU:

CST7403530Y

MPN:

144E0D

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (11)

    Product Details

    This high quality, premium hydraulic fluid provides excellent anti-wear and thermal stability performance. The fluid utilises advanced low zinc additive technology, and ensures long-lasting protection against corrosion on ferrous and yellow metal components. Boasting consistent reliability, the fluid has good anti-foaming and demulsification properties, with great water tolerance.


    Features and Benefits
    • Premium, high quality fluid with advanced technology
    • Excellent resistance to corrosion ensures a long life
    • Anti-foaming and demulsification properties provide stability
    • Consistently reliable


    Typical Applications
    • Lubricates and protects a wide variety of industrial hydraulic systems
    • Loaded gears
    • Variable speed units
    • Bearings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Castrol

    Container Type

    Bottle

    ECLASS Code

    23060101

    For Use On

    Gears Hydraulics

    MFR Part No.

    144E0D

    Operating Temperature Range

    0 to 82°C

    Product Type

    Hydraulic Oil

    Series

    HYSPIN AWS 100

    Size

    20ltr

    UNSPSC Code

    15121503

    Viscosity

    AWS100

    Viscosity Grade

    100