£119.00
Ex VAT
£142.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Castrol magna is a high quality additive free mineral oil with good resistance to oxidation and good demulsification properties.
Features and Benefits
• Highly refined to ensure suitable for applications where non additive oils can be used
• Long service life due to good quality mineral oil
• Low pour point ensures easy operation in cold condition
Typical Applications
• Bearings, spindles and compressors
• Gearboxes (moderately loaded)
• Vacuum pumps and hydraulic systems (where'ISO HH' fluid type is required)
Notes
• Classed: ISO 6743/4 - Type HH
• Stored under cover.
• Various viscosities available to suit the needs of general industrial lubrication
Warnings
• Do not store above 60°C
• Do not expose to freezing or hot sun conditions
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Bearings Gears |
MFR Part No. | 1558AD |
Product Type | Circulating Oil |
Series | MAGNA 68 |
Size | 20ltr |
Standards Met | Classed: ISO 6743/4 - Type HH |
UNSPSC Code | 15121503 |
Viscosity | 68 |
Viscosity Grade | 102 |