£3.49
Ex VAT
£4.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from polyethylene, this range of measuring jugs is resistant to most commonly used chemicals and oil. With varying capacities, the clear vessels are ideal for measuring a host of liquids. Each product possesses a blue, metric measuring scale and can be purchased in varying capacities. Finished with an integrated, moulded handle and a v-lip pouring spout for easy distribution of the liquid.
Features and Benefits
• Chemical and oil resistant making them useful for measuring liquids in automotive settings
• Available in a range of sizes to suit various requirements
• Polyethylene construction makes for a durable and hard-wearing product
• Clearly marked graduations for easy reading and measuring
Typical Applications
• Painting and Decorating
• General Purpose
• Domestic use
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5L |
Compatible Fluid | Oil Petrol Water |
EAN | 5036140116474 |
ECLASS Code | 36150390 |
Graduations | 1/2l - 10mlml |
Material | Polypropylene |
Overall Height | 135mm |
Overall Width/Diameter | 145mm |
Tool/Supply Type | Measure |
UNSPSC Code | 27112902 |