SKU:
KEN5404540K
MPN:
5404540K
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These items are for the collection of waste oil prior to disposal in accordance with your local authority regulations. Manufactured from tough plastic, the 8 and 16 litre capacity pans are a simple yet effective way of collecting, storing and eventually disposing of your waste oil.
Features and Benefits
• Manufactured from tough plastic for resilience and overall durability
• Available in an 8 and 16 litre capacity to suit your requirements
• Easy yet effective way of collecting waste oil
Typical Applications
• Domestic
• Workshops
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 16L |
Compatible Fluid | Non Corrosive Liquids |
EAN | 5036140027763 |
ECLASS Code | 36150390 |
Material | Plastic |
Tool/Supply Type | Oil Drain Pan |
UNSPSC Code | 27112902 |