Kennedy

Measure, 2L, Polypropylene, Compatible with Oil/Petrol/Water

SKU:

KEN5405560K

MPN:

5405560K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from polyethylene, this range of measuring jugs is resistant to most commonly used chemicals and oil. With varying capacities, the clear vessels are ideal for measuring a host of liquids. Each product possesses a blue, metric measuring scale and can be purchased in varying capacities. Finished with an integrated, moulded handle and a v-lip pouring spout for easy distribution of the liquid.


    Features and Benefits
    • Chemical and oil resistant making them useful for measuring liquids in automotive settings
    • Available in a range of sizes to suit various requirements
    • Polyethylene construction makes for a durable and hard-wearing product
    • Clearly marked graduations for easy reading and measuring


    Typical Applications
    • Painting and Decorating
    • General Purpose
    • Domestic use
    • Construction
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    2L

    Compatible Fluid

    Oil Petrol Water

    EAN

    5036140116498

    ECLASS Code

    36150390

    Graduations

    2l - 20mlml

    Material

    Polypropylene

    Overall Height

    215mm

    Overall Width/Diameter

    210mm

    Tool/Supply Type

    Measure

    UNSPSC Code

    27112902