£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Available in a range of sizes and graduations, these liquid measures are chemical and oil-resistant due to their polyethylene construction. Fitted with an integral dispensing spout and a handle that is resistant to extreme weather conditions. Supplied in a white colour.
Features and Benefits
• Weather-resistant making them ideal for use outside
• Integral dispensing spout controls the flow of liquid and allows you to only dispense your desired amount
• Polyethylene construction makes the product resistant to chemicals and oils
• Available to purchase with varying capacities to best suit your needs
Typical Applications
• Painting and Decorating
• Construction
• DIY
• Automotive
• Gardening
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 3L |
Compatible Fluid | Oil Petrol Water |
EAN | 5036140116559 |
ECLASS Code | 36150390 |
Graduations | 3l - 1, 11/2, 2, 21/2 and 3lml |
Material | Polypropylene |
Overall Height | 320mm |
Overall Length | 320mm |
Overall Width/Diameter | 300mm |
Tool/Supply Type | Measure |
UNSPSC Code | 27112902 |