£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
ODB300
This sturdy mobile polyethylene container is for the collection of waste oil draining by gravity from engines/gearboxes. It has a capacity of 30ltr and a float level indicator to let you know when you are nearing its full capacity. The polyamide base is fitted with heavy-duty castors and a handle for easy manoeuvrability. The centre shaft is height adjustable from 900 to 1600mm with a 395mm diameter polypropylene drain pan, the pan is fitted with an anti-splash mesh.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 30L |
Compatible Fluid | Oil |
EAN | 5036140027787 |
ECLASS Code | 36150390 |
Material | Polypropylene |
Overall Length | 730mm |
Overall Width/Diameter | 395mm |
Tool/Supply Type | Oil Drainer Gravity Feed |
UNSPSC Code | 27112902 |