£55.49
Ex VAT
£66.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Easyline® Edge line marking paint from Rocol® features superior paint formulation combined with the precision engineered Easyline® Edge applicator. The Edge System is guaranteed to produce the sharpest, brightest and most durable lines on the market, making the range widely accepted as some of the best line marking aerosols around the globe.
Suitable for both indoor and outdoor use, this extremely durable, 'traffic grade' epoxy paint is ideal for both line marking and free hand marking.
Features and Benefits
• Has x2 the lifespan of conventional line markers when tested to ASTM D4060 standards
• Fast drying to the the touch within 10 minutes
• Non-toxic, irritant free and environmentally friendly
• 20% more paint content than leading competitor
• Easyline® Edge applicator for improved line quality
• Can be used with a stencil and/or freehand
Typical Applications
• Aerospace
• Automotive
• Construction
• Rail industry
• Warehouse
• Industrial engineering
Attribute | Value |
---|---|
Application | General Marking |
Brand | Rocol |
Colour | White |
Container Size | 750ml |
Container Type | Aerosol |
EAN | 5024747470006 |
ECLASS Code | 22170100 |
Features | Dries in 10 Minutes, Easy to Apply, No Mess, No Wastage Health and Safety Focused-non Toxic, Non Harmful and Irritant Free Formula Ideal for Stencilling/free Hand Marking Minimised Environmental Impact Utilises a Unique Propellant System to Give Consistent Superior Quality Lines Throughout the Life of the Can |
For Use On | Car Parks Playgrounds Road Surfaces Sports Courts Sports Field Warehouse Floors |
MFR Part No. | 47000 |
Product Type | Line Marking Spray Paint |
Series | Easyline Edge |
UNSPSC Code | 31211507 |