noscriptKennedy Line Marker Spray Paint, Red, Aerosol, 750ml 7346080K | Cromwell Tools

Kennedy

Line Marker Spray Paint, Red, Aerosol, 750ml

SKU:

KEN7346080K

MPN:

7346080K

£6.19

Ex VAT

£7.43

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The Kennedy range of line markers are the perfect marking solution ideal for use on car parks, factory/ warehouse floors, playgrounds, sports fields, tennis courts, leisure centres and road surfaces. Its Aerosol delivered formula is suitable for use with stencils or free hand marking.
    CFC-free and containing no lead additives, it is safe and convenient to use, capable of marking between 60-100 metres of a 50mm line when used in a standard machine. It is also compatible with most major brand applicators.


    Features and Benefits
    • Can be used on a variety of surfaces allowing lines to be made in various locations
    • One line marker will give between 60-100 metres of a 50mm line when used in a standard machine
    • Fully compatible with major brand applicators
    • CFC-free formula and no lead additives
    • Suitable for stencils, line or free hand marking
    • Ideal for use on car parks, factory floors, playgrounds, sports fields, tennis courts and road surfaces
    • Available in a range of colours


    Typical Applications
    • Road Marking
    • Leisure Indusrty
    • Industrial Floors


    Warning
    • Flammable- Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Prohibition/Danger

    Brand

    Kennedy

    Colour

    Red

    Container Size

    750ml

    Container Type

    Aerosol

    EAN

    5036140008687

    ECLASS Code

    22170100

    Features

    CFC Free For Use With Applicators.Stencils & Free Hand Indoor use Outdoor Use

    For Use On

    Car Parks Playgrounds Road Surfaces Sports Courts Sports Field Warehouse Floors

    MFR Part No.

    KEN7346080K

    Product Type

    Line Markering Spray Paint

    UNSPSC Code

    31211507