Ambersil

Lec-Klene, High Flash Point Degreaser, Solvent Based, Tin, 5ltr

SKU:

AMB7010803W

MPN:

31702

£79.49

Ex VAT

£95.39

Inc VAT

IN STOCK (4)

    Product Details

    An advanced high flash point solvent degreaser, the Lec-Klene range is perfect for use with electrical or aviation components. Compatible with a range of materials its formulation provides effective solvency with a flash point of >62 °C for improved safety when in use.


    Features and Benefits
    •The ultra-pure formulation delivers a good level of solvency power with excellent materials compatibility
    •A fast and effective general purpose degreaser
    •Higher flash point (>62°C) for application safety
    •No detrimental effect on painted surfaces, ferrous or non-ferrous metals, epoxy based composites, acrylic sheet, plastics, and rubber


    Typical Applications
    •Electronics
    •Aviation equipment


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Ambersil

    Container Type

    Tin

    MFR Part No.

    31702

    Product Type

    High Flash Point Degreaser

    Removes

    Bitumen Grease Oil Wax

    Series

    Lec-Klene

    Size

    5ltr

    UNSPSC Code

    47131821