£12.79
Ex VAT
£15.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
A solvent degreaser with added citrus power Ambersolv SB1 is formulated for use on grease and grime that may contain multiple contamination types. With all the natural cleaning properties of citrus oils it contains no chlorinated or highly volatile solvents, making it suitable for aviation and MOD industrial use.
Features and Benefits
• Effective cleaning with natural citrus oils
• Effective soiling such as oil, grease, tar, bitumen, silicone, rubber-based adhesives, oil-based paints, inks and dyes
• Low toxicity and inherently biodegradable
• Safe for use on most plastics and all metals and cable insulation
Typical Applications
• Military
• Aviation
Approvals
• Aviation and MOD industry approved
Notes
• Available in 400ml 5ltr and 25ltr containers
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370674 |
MFR Part No. | 31598 |
Product Type | Citrus Based Degreaser |
Removes | Adhesives Bitumen Grease Ink Oil Paint Silicone Wax |
Series | SB1 |
Size | 400ml |
UNSPSC Code | 47131821 |