noscriptAmbersil SB1, Citrus Based Degreaser, Solvent Based, Jerry, 5ltr 31785 | Cromwell Tools

Ambersil

SB1, Citrus Based Degreaser, Solvent Based, Jerry, 5ltr

SKU:

AMB7011870B

MPN:

31785

£71.99

Ex VAT

£86.39

Inc VAT

IN STOCK (1)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    A solvent degreaser with added citrus power Ambersolv SB1 is formulated for use on grease and grime that may contain multiple contamination types. With all the natural cleaning properties of citrus oils it contains no chlorinated or highly volatile solvents, making it suitable for aviation and MOD industrial use.


    Features and Benefits
    • Effective cleaning with natural citrus oils
    • Effective soiling such as oil, grease, tar, bitumen, silicone, rubber-based adhesives, oil-based paints, inks and dyes
    • Low toxicity and inherently biodegradable
    • Safe for use on most plastics and all metals and cable insulation


    Typical Applications
    • Military
    • Aviation


    Approvals
    • Aviation and MOD industry approved


    Notes
    • Available in 400ml 5ltr and 25ltr containers


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    Ambersil

    Container Type

    Jerry

    MFR Part No.

    31785

    Product Type

    Citrus Based Degreaser

    Removes

    Adhesives Bitumen Grease Ink Oil Paint Silicone Wax

    Series

    SB1

    Size

    5ltr

    UNSPSC Code

    47131821