£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to efficiently promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7649 is particularly recommended when the application temperature is below 15 °C.
Features and Benefits
• Designed to promote the curing speed of anaerobic adhesives and sealants
• For applications with passive metals or inert surfaces and with large bond gaps
• Recommended when the application temperature is below 15 °C
Attribute | Value |
---|---|
Brand | Loctite |
EAN | 5010266202389 |
ECLASS Code | 24230109 |
MFR Part No. | 142479 |
Pack Size | 150ml |
UNSPSC Code | 31201615 |