Velcro® Brand

Hook and Loop Tape Roll, Black, 10mm x 5m, Pack of 1

SKU:

VEL8070320K

MPN:

VEL-EC60253

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (31)

    Product Details

    Ideal for tidying cables and securing them, these self gripping Velcro® ties are easy to use. Simply cut Self Gripping Ties to size and wrap on itself to secure.


    Features and Benefits
    • Supplied on a reel that can be cut to your desired size
    • Reusable for minimal waste
    • Simple and easy way of keeping cables bundled together


    Notes
    • VEL8070320K possesses a 360g weight carry capacity
    • VEL8070330K possesses a 970g weight carry capacity


    Product Specification
    Attribute
    Value

    Brand

    Velcro® Brand

    Colour

    Black

    EAN

    5030610602535

    ECLASS Code

    23000000

    MFR Part No.

    60253

    Pack Quantity

    1

    Product Type

    Hook and Loop Tape Roll

    Strap Length

    5m

    Strap Width

    10mm

    UNSPSC Code

    11162114

    Weight Capacity

    0.36kg