£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Flexible anaerobic gasket. High adhesion. Tolerant to oil contaminated surfaces.
Features and Benefits
• Highly adhesive
• Designed for use on rigid metal flanged connections
• Tolerant to oil and chemicals
Niotes
Strength: semi-rigid
Comment: for machined, rigid metal flanges - highly flexible.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
ECLASS Code | 23071301 |
MFR Part No. | 1104312 |
Pack Type | Cartridge |
Size | 300ml |
Strength | Medium |
Temperature Range | -55 to 150°C |
UNSPSC Code | 31400000 |