noscriptLoctite 5660 Grey Quick Gasket - 100ml 2064521 | Cromwell Tools

Loctite

5660 Grey Quick Gasket - 100ml

SKU:

LOC7255751G

MPN:

2064521

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (50+)

    Product Details

    Use in place of conventional gaskets. Very flexibile. Good gap fill and water glycol resistance. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.


    Features and Benefits
    • Highly flexible
    • Excellent gap filling properties
    • Water glycol resistant


    Notes
    • Strength: flexible
    • Colour: grey
    • Temperature: -55 to +200°C
    • Comment: flange sealant, water- and glycol-resistant, no safety labelling


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Grey

    EAN

    5010266005683

    ECLASS Code

    23071301

    MFR Part No.

    2064521

    Pack Type

    Tube

    Size

    100ml

    Strength

    High

    Temperature Range

    -55 to 200°C

    UNSPSC Code

    31400000