noscriptVulcan Seals VR3 Grafan Fibre Gland Packing 3/4x8m VR3-3/4 | Cromwell Tools

Vulcan Seals

VR3 Grafan Fibre Gland Packing 3/4x8m

SKU:

VCN7268455K

MPN:

VR3-3/4

£457.00

Ex VAT

£548.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Type VR3
    Braided packing, constructed from 100% Grafan yarns, to give truly exceptional capabilities and performance, pure Expanded Graphite Packing. Under compression in the gland, VR3 die-forms and can be merely cut to length and spiralled into the gland. There is no need for individual cut rings. Grafan is self-lubricating and will not shrink nor harden nor dry out in use.


    Pressure rating: 200bar.
    Rotary speed: 30m/s.
    Temperature: -200°C +3000°C (Inert ATM),
    -200°C +600°C (In Air).
    pH range: 0 - 14.
    Roll length: 8m.


    Never use the product when maximum temperature and pressure are combined.


    Gland Packing
    We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.


    How to determine the correct Gland Packing size
    • Measure diameter of shaft.
    • Measure inside diameter of gland (or stuffing box).
    • Gland ID - Shaft Diameter divide by 2
    This figure gives you the cross section of the area to be packed.
    • From the table, choose the gland packing with the closest size.
    If your figure is in-between, use the next size up.


      mm	inch
    3.2 1/8"
    5.0 3/16"
    6.5 1/4"
    8.0 5/16"
    9.5 3/8"
    10.0 3/8"
    11.0 7/16"
    12.5 1/2"
    14.5 9/16"
    16.0 5/8"
    19.0 3/4"
    20.0 3/4"
    22.0 7/8"
    25.0 1"

    Product Specification
    Attribute
    Value

    Application

    Against All Acids, Alkalis and Solvents (Except Very Strong Oxidants), Gases, Feed Water and Superheated, or Saturated Steam Extreme Condition, Long Life and Zero Leakage Packing for All Uses, Up to High Temperature, High-pressure, High-speed Applications on Pumps, Valves, Mixers, Agitators, Expansion Joints, Ball Valve Seats and Other Static Seals Types VR1 and VR31 are Designed for Use in Static Applications Only

    Brand

    Vulcan Seals

    ECLASS Code

    23079090

    Features

    Designed for High Temperature, High Pressure and High Speed Applications Reinforced with Inconel Wire to Create the Ideal Packing for High Temperature, High Pressure Valves Suitable for Use in Pumps, Valves, Mixers, Agitators, Expansion Joints, Ball Valve Seats and Other Static Seals

    Material

    Grafan Fibre

    MFR Part No.

    VR3-3/4

    Operating Temperature Range

    -200 to 600°C

    pH Range

    0 - 14

    Pressure Rating (Bar)

    200bar

    Roll Length

    8m

    Rotary Speed

    30m/s

    Section

    3/4in.

    UNSPSC Code

    31181701