noscript3M Contact Adhesive, Fast Bonding Time, Tube, 150ml 7000079905 | Cromwell Tools

3M

Contact Adhesive, Fast Bonding Time, Tube, 150ml

SKU:

MMM7051098G

MPN:

7000079905

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    3M™ Nitrile High Performance Plastic Adhesive 1099 offers quick-drying, flexible bonds with class-leading strength for vinyl and plastics. It resists weathering, water, oil, and fuels, making it ideal for automotive, marine, and construction applications. Available in a sprayable format, it provides excellent adhesion and long-lasting performance.


    Features and Benefits
    • Quick-drying with an open time of approximately 40 minutes
    • Forms strong bonds on most vinyl's and plastics
    • Resists weathering, water, oil, and fuels
    • Provides strong, flexible bonds for long-term adhesion
    • Sprayable with industrial-grade spray equipment


    Product Documents
    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    3M

    Colour

    Light Brown

    Compatible Materials

    Ceramic Plastic Rubber Textiles

    Container Type

    Tube

    Drying / Bonding Time

    40min.

    EAN

    3134375326896

    ECLASS Code

    23330105

    Features

    High Temperature-Resistant

    Flammable

    Yes

    Maximum Service Temperature

    204°C

    MFR Part No.

    7000079905

    Minimum Service Temperature

    -15°C

    Pack Size

    150ml

    Product Composition

    Nitrile Rubber

    Resistance Type

    Temperature-Resistant

    Series

    Scotchgrip 1099

    Type

    Contact Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid