noscriptBostik General Purpose Adhesive, Temperature-Resistant, Chemical Resistant, 100ml 6604 | Cromwell Tools

Bostik

General Purpose Adhesive, Temperature-Resistant, Chemical Resistant, 100ml

SKU:

BST7050600C

MPN:

6604

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    High-quality, general purpose adhesive. Used and trusted by toy, leather goods and PVC ware manufacturers.


    Features and Benefits
    • The dried film is virtually colourless, and non-staining
    • BOSTIK 1782 (CLEAR) provides a strong bond which has excellent chemical and temperature resistance
    • Excellent ageing resistance properties


    Notes
    • Size: 100ml and 1ltr.


    Product Documents
    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    Bostik

    Colour

    Clear

    Compatible Materials

    Plastic Rubber Textiles

    Container Type

    Tube

    Drying / Bonding Time

    5 to 10min.

    EAN

    5000403109923

    ECLASS Code

    23330105

    Features

    Chemical-Resistant Temperature-Resistant

    Flammable

    Yes

    MFR Part No.

    6604

    Pack Size

    100ml

    Product Composition

    Mixture of Acetone and Butanone

    Resistance Type

    Chemical-Resistant Temperature-Resistant

    Series

    1782

    Temperature Resistance Range

    -40°C to 80°C°

    Type

    General Purpose

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid