noscriptLoctite Instant Adhesive, Water-Resistant, Shock-Resistant, Biocompatible, 20g 1920913 | Cromwell Tools

Loctite

Instant Adhesive, Water-Resistant, Shock-Resistant, Biocompatible, 20g

SKU:

LOC7255028B

MPN:

1920913

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (31)

    Product Details

    This high-viscosity adhesive bonds a wide range of substrates, including plastic, rubber, metal, wood, and card. It provides quick, durable bonding and is ideal for gap filling. With a temperature resistance from -40°C to +100°C, it's perfect for versatile applications requiring strong and reliable performance.


    Features and Benefits
    • Universal bonding for multiple substrates including plastic, rubber, metal, and wood
    • Fast curing time for efficient results
    • High viscosity for enhanced gap filling capability
    • Clear adhesive for seamless, invisible bonds
    • Effective in a wide temperature range, ensuring reliable performance


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    22°C°

    Bonding Time Grade

    Instant (under 1 Minute)

    Brand

    Loctite

    Colour

    Clear

    Compatible Materials

    Cardboard Plastic Rubber Textiles

    Container Type

    Bottle

    Drying / Bonding Time

    0.05min.

    EAN

    5010266008202

    ECLASS Code

    23330105

    Features

    Biocompatible Fast-Setting Gap-filling Shock-Resistant Suitable for Porous Surfaces Water-Resistant

    Flammable

    No

    Maximum Service Temperature

    100°C

    MFR Part No.

    1920913

    Minimum Service Temperature

    -40°C

    Pack Size

    20g

    Product Composition

    Cyanoacrylate

    Resistance Type

    Shock-Resistant Water-Resistant

    Series

    431

    Temperature Resistance Range

    -40°C to 100°C°

    Type

    Instant Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid