£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ultra-clear, toughened epoxy adhesive with medium viscosity and a fast cure. Ideal for quick, durable repairs with a clean finish. Bonds various materials, with a fixture time of 15 minutes and temperature resistance from -40°C to +100°C. Provides strong, lasting adhesion with a gap fill of up to 1.00mm.
Features and Benefits
• Ultra-clear bond-line for a clean finish
• Toughened for a highly durable bond
• Fast cure time of 15 minutes for quick fixes
• Medium viscosity for easy application
• Temperature resistant from -40°C to +100°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 100°C° |
Brand | Loctite |
Colour | Off White |
Compatible Materials | Ceramic Metal Plastic Wood |
Container Type | Cartridge |
Drying / Bonding Time | 30min. |
EAN | 4100630296845 |
ECLASS Code | 23330105 |
Features | Extra-strong High Peel Strength High Temperature-resistant Low Temperature-resistant Water-resistant |
Flammable | No |
Grade | Long |
MFR Part No. | 142517 |
Pack Size | 24ml |
Product Composition | Epoxy |
Series | LOCTITE 3430 |
Temperature Resistance Range | -40°C to 100°C° |
Type | Two-part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |
Water Resistant | Water-resistant |