£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Loctite 9466 is a tough, industrial-grade, two-component epoxy adhesive with extended work time, ideal for bonding metals, ceramics, and plastics. It forms a durable, chemical-resistant bond with high peel and shear strength. With a 180-minute fixture time, it provides excellent electrical insulation and withstands temperatures from -55°C to +120°C.
Features and Benefits
• Tough, durable industrial-grade epoxy adhesive
• Extended work life for easy adjustments during assembly
• High peel and shear strength for a strong bond
• Chemical and solvent resistant for long-lasting performance
• Excellent electrical insulator
• Bonds metals, ceramics, plastics, and more
• Temperature resistant from -55°C to +120°C
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Glass Metal Plastic Wood |
Drying / Bonding Time | 180min. |
EAN | 5010266366029 |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials extra strong bond General usage High shear and peel strength |
MFR Part No. | 2057216 |
Pack Size | 50ml |
UNSPSC Code | 31201601 |