noscriptAraldite Two-Part Adhesive, Fast Bonding Time, Can, 2kg 25000056 | Cromwell Tools

Araldite

Two-Part Adhesive, Fast Bonding Time, Can, 2kg

SKU:

ARA7000164G

MPN:

25000056

£127.00

Ex VAT

£152.40

Inc VAT

IN STOCK (24)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    This versatile, high-strength adhesive cures at room temperature and bonds materials like metals, rubbers, and wood. It offers rapid curing with light handling in 20 minutes, excellent impact resistance, and good chemical and heat resistance. Available in multiple sizes, it's perfect for both industrial and DIY applications.


    Features and Benefits
    • Highly versatile, multi-purpose adhesive
    • Rapid cure with light handling in 20 minutes
    • Excellent impact resistance
    • Bonds ferrous metals, aluminium, copper, zinc, galvanised metal, rubbers, and wood
    • Good chemical and heat resistance
    • Available in 50ml, 200ml, and 2.00kg sizes


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    40°C to 80°C°

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    Araldite

    Colour

    Yellow

    Compatible Materials

    Ceramic Glass Plastic Textiles

    Container Type

    Can

    Drying / Bonding Time

    20min.

    ECLASS Code

    23330105

    Features

    Fast-Setting General Usage Low Shrinkage

    Flammable

    No

    Food Safe

    No Food Contact

    Maximum Service Temperature

    80°C

    MFR Part No.

    25000056

    Minimum Service Temperature

    40°C

    Pack Size

    2kg

    Product Composition

    Epoxy

    Series

    2012

    Type

    Two-Part Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid