£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Epoxy Adhesive 490 is a black, thixotropic, two component epoxy adhesive with particularly good application characteristics. It is designed for use where ultimate toughness and high strength are required. Perfect for gap filling.
Features and Benefits
• Get a tough, high strength adhesive
• Easy application
• Excellent heat and environmental resistance
• Drying time: 1.5hrs
• Heat resistant up to 120°C
Typical Applications
• Ideal for bonding ceramics, metal, plastic, rubber, textiles and wood
Attribute | Value |
---|---|
Application Temperature Range | 23°C to 60°C° |
Brand | 3M |
Colour | Black |
Compatible Materials | Ceramic Metal Plastic Rubber Textiles Wood |
Container Type | Cartridge |
Drying / Bonding Time | 180min. |
EAN | 0467190280429 |
ECLASS Code | 23330105 |
Features | High heat resistance |
Flammable | No |
Grade | Fast |
MFR Part No. | 7000006833 |
Pack Size | 50ml |
Product Composition | Epoxy Resin |
Series | SCOTCHWELD DP490 |
Temperature Resistance Range | -50°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |