3M

DP8405NS Scotch-Weld™ Acrylic Adhesive - 45ml

SKU:

MMM7057214R

MPN:

7100009688

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (8)

    Product Details

    3M™ Scotch-Weld™ Acrylic Adhesive DP8405NS is a toughened, non-sag, two-part acrylic adhesive. This class-leading product provides improved adhesion to many plastics and metals, including even those with slightly oily surfaces. It is a durable product that features a fast rate of strength build to provide structural strength in just minutes.


    Features and Benefits
    • 5 minute work life with 20 minutes to structural strength
    • Durable bond with excellent shear, peel and high impact strength
    • Bonds to a variety of surfaces, including most metals and plastics
    • High strength with minimal surface prep
    • Features spacer beads to control bond line thickness to prevent excessive squeeze out


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    16°C to 27°C°

    Brand

    3M

    Colour

    Green

    Compatible Materials

    Metal Plastic Rubber Textiles

    Container Type

    Cartridge

    Drying / Bonding Time

    4min.

    EAN

    0051115689635

    ECLASS Code

    23330105

    Features

    Flexible High Peel Strength High Shear Strength Oil-resistant

    Flammable

    No

    Grade

    Fast

    MFR Part No.

    7100009688

    Pack Size

    45ml

    Product Composition

    Acrylic

    Series

    SCOTCHWELD DP8405NS

    Temperature Resistance Range

    -40°C to 90°C°

    Type

    Structural Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid