noscriptEvo-stik Pva, Indoor Use, Economical Use, 5ltr 121980 | Cromwell Tools

Evo-stik

Pva, Indoor Use, Economical Use, 5ltr

SKU:

EVO7133320P

MPN:

121980

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (18)

    Product Details

    This PVA adhesive is highly versatile, with the ability to bond most building materials, providing that one has a degree of porosity. As a high performing primer, this adhesive increases bond strength on most building surfaces, and can also be used as a dust sealer.


    Features and Benefits
    • Bonds to most building surfaces
    • Excellent primer
    • Increases bond strength
    • Suitable as a dust sealer


    Typical Applications
    • Bonding
    • Priming
    • Admixtures


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    5°C to 25°C°

    Bonding Time Grade

    Long (over 12 Hours)

    Brand

    Evo-stik

    Colour

    Clear White

    Compatible Materials

    Blockboard Brick Chipboard Concrete Fibreboard Plywood Slate Stone

    Container Type

    Jerry

    Drying / Bonding Time

    10min.

    EAN

    5010591115217

    ECLASS Code

    23330105

    Features

    Economical Use Indoor Use Suitable for Porous Surfaces

    Flammable

    No

    Maximum Service Temperature

    25°C

    MFR Part No.

    121980

    Minimum Service Temperature

    5°C

    Pack Size

    5ltr

    Product Composition

    Polyvinyl Acetate Emulsion

    Series

    PVA

    Temperature Resistance Range

    5°C to 25°C°

    Type

    PVA

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid