£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE® 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws.
Features and Benefits
• Can be easily applied to small fasteners and will lock and seal out moisture, but can also be gently removed with the same hand tool use to assemble the fasteners
• Good on low-strength metals which could fracture during disassembly, e.g. aluminium or brass
• The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces
• Tolerant of minor contamination from industrial oils including engine oils, corrosion prevention oils and cutting fluids
Typical Applications
• Oil industry
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Purple |
Compatible Materials | Metal |
EAN | 5010266222721 |
ECLASS Code | 30140101 |
MFR Part No. | 142486 |
Product Composition | Viscous gel |
Size | 250ml |
Strength | Low |
Temperature Resistance Range | -55 to +150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |