Loctite

290 High Strength Thread Locking Compound 50ml

SKU:

LOC7255122Z

MPN:

142568

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (33)

    Product Details

    Designed for the locking and sealing of threaded fasteners. Eliminates the need to disassemble prior to application. Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Fill porosity in welds, castings and powdered metal parts.


    Features and Benefits
    • High strength, low viscosity
    • Wicks into threads
    • Can be applied after assembly


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Green

    Compatible Materials

    Metal

    EAN

    5010266290539

    ECLASS Code

    30140101

    MFR Part No.

    142568

    Product Composition

    Viscous gel

    Size

    50ml

    Strength

    High Medium

    Temperature Resistance Range

    -55 to 150°C

    Thread Type

    Multi-thread application

    UNSPSC Code

    31201601