SKU:
CTL9814500K
MPN:
8101102
£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Self-adhesive petrolatum tape. British Gas approved. Requires minimal preparation. Flexible. Effective for long term sealing and protection.
Features and Benefits
• Corrosion protection for oil, gas, water
• Resistant to mineral acids, alkalis, salts and bacterial attacks
• Remains flexible and highly impermeable to water vapour
• Long term service and shelf life
Typical Applications
• Ideal for temporary sealing of fractured mains
• Buried or exposed pipework, fittings, valves & flanges
• Sealing leaking toilet connectors and waste pipes
Certifications
• Conforms to British Gas Standard BG/PS/CW2.
Attribute | Value |
---|---|
Brand | Denso |
Colour | Green |
EAN | 5011768011028 |
ECLASS Code | 27149104 |
Length | 10m |
Material | Grease Impregnated Petrolatum Tape |
Maximum Operating Temperature | 55°C |
MFR Part No. | 8101102 |
Minimum Operating Temperature | -5°C |
Tape Thickness | 1.15mm |
UNSPSC Code | 31201500 |
Width | 50mm |