SKU:
AVN9817100K
MPN:
9817100K
£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Cold applied grease green tape for the external protection of metal pipes and buried or insulated networks. This anti-corrosion grease tape adheres to surfaces without heating and does not require a primer. The product can also be used for the sealing of temporary protections of cable splices. Effective for long term sealing and protection. Works above and below ground and under water.
Features and Benefits
• Grease impregnated petrolatum tape
• Self-adhesive and waterproof
• Requires minimal preparation
• Protects water and gas pipes, cables, mechanical joints, valves, metal surfaces and tensioning bars against corrosion
Standards Met
• Conforms to British Gas Standard BG/PS/CW2
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
EAN | 5036140327818 |
ECLASS Code | 27149104 |
Length | 10m |
Material | Grease Impregnated Petrolatum Tape |
MFR Part No. | 9817100 |
Minimum Operating Temperature | -5°C |
UNSPSC Code | 31201500 |
Width | 50mm |