Avon

Packaging Tape, Cellulose, Clear, 12mm x 66m

SKU:

AVN9816380K

MPN:

9816380K

£1.39

Ex VAT

£1.67

Inc VAT

OUT OF STOCK

    Product Details

    Available in a range of sizes, this clear, high grade conventional sticky tape is suited for a wide range of applications. Manufactured from cellulose.


    Features and Benefits
    • Available in various sizes to suit your requirements
    • Clear colour makes a neat finish with only some visibility
    • Is a truly versatile product that can be used in almost all applications


    Typical Applications
    • Industrial
    • Domestic
    • Packing


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Synthetic Rubber Resin

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140327771

    ECLASS Code

    20360000

    Length

    66m

    Material

    Cellulose

    Pack Quantity

    1

    Resistance Features

    Temperature Resistant

    UNSPSC Code

    31201517

    Width

    12mm