£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The original cellulose tape, and the UK's favourite. Sellotape is a household name, thanks to consistently reliable tape, providing good adhesion when you need it most.
Features and Benefits
• Non-static roll for exceptional control
• Tears cleanly and evenly
• Seals fast and has twice the adhesion of most other tapes
Typical Applications
• Ideal for packing, sealing and repairs
Attribute | Value |
---|---|
Brand | Sellotape |
Colour | Gold Transparent |
EAN | 5010305049869 |
ECLASS Code | 20360000 |
Length | 33m |
Material | Cellulose |
MFR Part No. | SE04994 |
Pack Quantity | 1 |
UNSPSC Code | 31201517 |
Width | 19mm |