noscript3M Scotch® 371 Packaging Tape, Polypropylene, Brown, 38mm x 66m 7000095343 | Cromwell Tools

3M

Scotch® 371 Packaging Tape, Polypropylene, Brown, 38mm x 66m

SKU:

MMM9812541N

MPN:

7000095343

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Scotch Polypropylene Sealing Tapes offer strong rubber resin adhesive, and are resilient to splitting, abrasions and moisture. Ideal for all packaging, envelopes and box sealing needs.


    Features and Benefits
    • Fully resistant to moisture and abrasion for durability
    • Conforms around edges and corners for a tight seal
    • Perfect for packaging and box sealing
    • Available in a wide range of colours and sizes


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Synthetic Rubber Resin

    Brand

    3M

    Colour

    Brown

    EAN

    8000280419204

    ECLASS Code

    20360000

    Length

    66m

    Material

    Polypropylene

    MFR Part No.

    7000095343

    Pack Quantity

    1

    Resistance Features

    Abrasion Resistant Moisture Resistant

    Series

    Scotch® 371

    Tape Thickness

    0.05µm

    UNSPSC Code

    31201517

    Width

    38mm