£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Water-activated gum paper tape, perfect for forming strong bonds.
Features and Benefits
• Penetrates into the fibres of the carton, creating a total bond
• Adds considerable strength to the closure and is also a solution to pilfering, contamination, counterfeiting and tampering
• Tamper Evident and 100% Recyclable
Typical Applications
• Used for sealing cartons and also sealing the backs of picture frames.
Notes
• 200m rolls
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
EAN | 5036140377240 |
ECLASS Code | 20360000 |
Length | 200m |
Material | Paper |
Pack Quantity | 1 |
UNSPSC Code | 31201517 |
Width | 48mm |