noscriptAvon Packaging Tape, Polypropylene, Brown, 48mm x 66m 9815000K | Cromwell Tools

Avon

Packaging Tape, Polypropylene, Brown, 48mm x 66m

SKU:

AVN9815000K

MPN:

9815000K

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (50+)

    Product Details

    Polypropylene Low Noise Tapes.


    Features and Benefits
    • Slow and almost silent release characteristics
    • Strong and durable - difficult to tear sing just fingertips


    Notes
    • For best results use in a dispenser fitted with a brake


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Brown

    EAN

    5036140077911

    ECLASS Code

    20360000

    Length

    66m

    Material

    Polypropylene

    Pack Quantity

    1

    Tape Thickness

    0.28µm

    UNSPSC Code

    31201517

    Width

    48mm