3M

VHB™ 4910F Double Sided Tape, Acrylic Foam, Clear, 19mm x 33m

SKU:

MMM9811371C

MPN:

7000033117

£86.49

Ex VAT

£103.79

Inc VAT

IN STOCK (19)

    Product Details

    3M™ VHB™ Tape 4910 is a clear, 1 mm thick, general purpose acrylic adhesive with a firm, foam core. It can replace rivets, welds and screws. This fast and easy to use permanent bonding method combines high strength with long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of tricky surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.


    Features and Benefits
    • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
    • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
    • Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
    • Clear, 1 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
    • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
    • High dynamic stress absorption reduces vibration and impact stress
    • Creates a permanent seal against water, moisture and more
    • Allows the use of thinner, lighter weight and dissimilar materials
    • Clear material is ideal for joining transparent material
    • Heat resistant


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    3M

    Colour

    Clear

    EAN

    4001895594113

    ECLASS Code

    24230304

    Length

    33m

    Material

    Foam

    Maximum Operating Temperature

    150°C

    MFR Part No.

    7000033117

    Pack Quantity

    1

    Series

    VHB™ 4910F

    Tape Thickness

    1mm

    UNSPSC Code

    31201505

    Width

    19mm