noscriptAdvance AT7 Electrical Tape, PVC, Black, 50mm x 33m, Pack of 1 161911 | Cromwell Tools

Advance

AT7 Electrical Tape, PVC, Black, 50mm x 33m, Pack of 1

SKU:

ADT9810100K

MPN:

161911

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    A lead free PVC Electrical Insulation tape coated with cross- linked solvent based rubber resin adhesive, the AT7 series of tape is easy to tear and unwind for hassle free application.


    Able to conform to even awkward shapes, the tape can insulate up to 8kV.


    Features and Benefits
    • Elongation of 180% - flexible enough to withstand disturbances
    • Service temp: -5°C to +70°C - Suitable for most climates
    • UV and water resistant - works well, even outdoors
    • The AT7 series of tapes are flame retardant, self-extinguishing, as well water, UV and abrasion resistant


    Standards Met
    • BS EN 60454


    Technical Information
    • Thickness: 0.13mm (5mil)
    • Adhesion to steel: 2.4N/cm
    • Breaking load: 26N/cm


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    0 to +40°C

    Brand

    Advance

    Breaking Load

    26N.cm

    Colour

    Black

    EAN

    5017374146741

    ECLASS Code

    27149102

    Elongation

    180%

    Length

    33m

    Material

    PVC

    MFR Part No.

    146741

    Pack Quantity

    1

    Resistance Features

    Abrasion Resistant Flame Retardant UV Resistant Water Resistant

    Series

    AT7

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201502

    Voltage Rating

    8kV

    Width

    50mm