noscriptExtra Wide Black PVC Insulation Tapes | Cromwell Tools

Avon

Extra Wide Black PVC Insulation Tapes

2 Variations

Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing.

Features and Benefits
• Flame retardant
• Temperature resistant - highly effective from -5 to 80°C
• High quality PVC provides a strong, effective bond

Standards
• BS 4J10:1991
• BS EN 60454-3-1/Type 2

Technical Information
• Thickness: 0.13mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1